Servo Motor, Low Inertia, 240VAC, 2000RPM, DIN Connector, 24VDC Brake, 215 mm Bolt Circle

Item #: 536881

Cat #: MPL-A660D-MJ74AA

UPC: 884951108844

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, Low Inertia, IEC, 240 Volt AC, 1024 Sin/Cos, 2000 RPM, 48 N-M, 1/4 Turn, Right Angle, Rotatable DIN Connector, Hiperface Multi-Turn Absolute Encoder Feedback,24 Volt DC Brake, 215 mm Bolt Circle, Metric Flange Mounting, Keyed Shaft, Standard

Overview

Servo Motor, Rotary, Low Inertia, IEC, 240 Volt AC, 1024 Sin/Cos, 2000 RPM, 48 N-M, 1/4 Turn, Right Angle, Rotatable DIN Connector, Hiperface Multi-Turn Absolute Encoder Feedback,24 Volt DC Brake, 215 mm Bolt Circle, Metric Flange Mounting, Keyed Shaft, Standard

The Allen-Bradley® MP-Series Low-Inertia, high-output brushless servo motors use innovative design characteristics to reduce motor size while delivering signifi cantly higher torque. These compact and highly dynamic brushless servo motors from Rockwell Automation are designed to meet the demanding requirements of high-performance motion systems. This series of servo motors is typically used with the Allen-Bradley Kinetix® 6000, Kinetix 6200, Kinetix 6500, Kinetix 300, and Kinetix 350 servo drive families. Available in nine frame sizes, these motors provide continuous stall torque from 0.26 to 163 Nm (2.3-1440 lb-in.) and peak torque from 0.77 to 278 Nm (6.8-2460 lb-in.)

Also known as: 884951108844, MPL-A660D-MJ74AA

Specifications

Phase: 1
Size: 215 mm
Volts AC: 240
RPM: 2000
Phase: 1
Volts AC: 240
Size: 215 mm
RPM: 2000