This product has been discontinued.

Female Disconnect, Nylon, 16 - 14 AWG, .25" x .032" Tab, Blue
Item #: 536894
Cat #: DNF14-250FI-M
UPC: 074983761555
to view pricing and more.
Documents & Guides
Female Disconnect, Nylon Fully Insulated, Funnel Entry, Metal Collar, 16 - 14 AWG, Blue, .250" x .032" Tab Size, Pack of 1000
Overview
Female Disconnect, Nylon Fully Insulated, Funnel Entry, Metal Collar, 16 - 14 AWG, Blue, .250" x .032" Tab Size, Pack of 1000
Also known as: 074983761555, DNF14-250FI-M
Specifications
| Gender: | Female |
| Color: | Blue |
| Material: | Nylon |
| Allowable Gauge Range: | 16 - 14 |
| Gender: | Female |
| Material: | Nylon |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |