Parallel Splice, nylon insulated 22 - 18

Item #: 536896

Cat #: PSN18-C

UPC: 074983833009

to view pricing and more.
Parallel Splice, 22 – 18 AWG, nylon insulated, standard package.

Overview

Parallel Splice, 22 – 18 AWG, nylon insulated, standard package.
Also known as: 074983833009, PSN18-C

Specifications

Color: Red
Material: Brass
Length: 3 in
Color: Red
Length: 3 in
Material: Brass