Conduit Body, Type: LB, Size: 1", Form 85, Aluminum
Item #:
53696
Cat #:
LB100-A
UPC:
781381476256
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, FM85, Size: 1", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: LB, FM85, Size: 1", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381476256, LB100-A, 1 L.B.
Specifications
Diameter: | 1 in |
Type: | Type LB |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Type: | Type LB |
Customer Reviews
No reviews for this product
(0)