8-1/4" Rear Pivot Circular Saw W/ Electric Brake

Item #: 537113

Cat #: DW384

UPC: 028876003840

to view pricing and more.
Documents & Guides
Current: 15a, Maximum Output Power: 2075w, No Load Speed: 5800rpm, Bevel Capacity: 50deg, Rear Pivot: Yes, Electric Brake: Yes, Blade Diameter: 8-1/4in, Depth Of Cut At 90deg: 2-15/16in, Depth Of Cut At 45deg: 2-1/4in, Tool Weight: 12.75lb,includes: Carbide Tipped Blade; Blade Wrench

Overview

Current: 15a, Maximum Output Power: 2075w, No Load Speed: 5800rpm, Bevel Capacity: 50deg, Rear Pivot: Yes, Electric Brake: Yes, Blade Diameter: 8-1/4in, Depth Of Cut At 90deg: 2-15/16in, Depth Of Cut At 45deg: 2-1/4in, Tool Weight: 12.75lb,includes: Carbide Tipped Blade; Blade Wrench

Tougher than the wood that you cut! Powerful, durable and lightweight make this saw excellent for all cutting application. Rear pivot depth of cut adjustment allows your hand to remain behind the tool at all depth of cuts. Heavy gauge, high strength aluminum alloy base for increased durability on work site.

Also known as: 028876003840, DW384

Specifications

Amps: 15
Type: Corded
Amps: 15
Type: Corded