150W HPS Floodlight

Item #: 537167

Cat #: FL-150HPK

UPC: 765364180057

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 150W HPS, 120V. Lamp Included.

Overview

Flood Light, 150W HPS, 120V. Lamp Included.
Also known as: 765364180057, FL-150HPK

Specifications

Volts AC: 120
Wattage: 150
Mounting: Knuckle
Color: Bronze
Volts AC: 120
Mounting: Knuckle
Wattage: 150
Color: Bronze