Conduit Body, Type: LB, Size: 3/4", Form 85, Aluminum
Item #:
53718
Cat #:
LB75T-A
UPC:
781381476157
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 3/4 Inch, Form 85, Aluminum
Overview
Conduit Body, Type: LB, Size: 3/4 Inch, Form 85, Aluminum
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381476157, LB75T-A
Specifications
Diameter: | 3/4 in |
Type: | Type LB |
Material: | Aluminum |
Diameter: | 3/4 in |
Material: | Aluminum |
Type: | Type LB |
Customer Reviews
No reviews for this product
(0)