Transformer, Dry Type, 3PH, 45kVA, 480D x 208Y/120, Floor Mount

Item #: 537218

Cat #: EE75T3HBCU

UPC: 785901688389

to view pricing and more.
Transformer, Dry Type, 75 KVA, 3-Phase, 480? Volt Primary- 208Y/120 Volt Secondary, 80C Rise, Copper Windings, NEMA 3R

Overview

Transformer, Dry Type, 75 KVA, 3-Phase, 480? Volt Primary- 208Y/120 Volt Secondary, 80C Rise, Copper Windings, NEMA 3R
Also known as: 785901688389, EE75T3HBCU

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA