Non-NEMA Locking Connector, 30A, 125/250V, 3P3W, Black/White

Item #: 53729

Cat #: HBL3333C

UPC: 783585039831

Sign In or Register to view pricing and more.
Documents & Guides
Non-NEMA Locking Connector, 30A, 125/250V, 3-Pole, 3-Wire, Black/White Nylon, For Replacement Use Only

Overview

Non-NEMA Locking Connector, 30A, 125/250V, 3-Pole, 3-Wire, Black/White Nylon, For Replacement Use Only
Also known as: 783585039831, HBL3333C

Features & Benefits

  • Ribbed nylon housing provides a secure grip and impact and chemical resistance
  • Superior cord grip design protects terminations from excess strain
  • Clear, funnel shaped wire entry for ease of termination
  • Integral dust shield protects wiring chamber from dust or contaminants

Specifications

Type: Grounding, Connector
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 30
Type: Grounding, Connector
NEMA Configuration: Non-Nema
Amps: 30
Volts AC: 120, 240
Color: Black/White