LFLOOD 13W NEUT BULLET WITH HOOD BL

Item #: 537298

Cat #: HBLED13NB

UPC: 019813028491

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 13W NEUTRAL LED BULLET WITH HOOD AND LENS BLACK

Overview

LFLOOD 13W NEUTRAL LED BULLET WITH HOOD AND LENS BLACK
Also known as: 019813028491, HBLED13NB

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Black
Mounting: Knuckle
Light Technology: LED
Lumens: 1824
Wattage: 13
Color: Black
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Lumens: 1824