Single Pole, 15A 120/277V AC, Back and Side Wired, White Toggle

Item #: 53736
Cat #: HBL1201W
UPC: 783585430140
Sign In or Register to view pricing and more.
Documents & Guides
Single Pole, 15A 120/277V AC, Back and Side Wired, White Toggle

Overview

Single Pole, 15A 120/277V AC, Back and Side Wired, White Toggle
Also known as: 783585430140, HBL1201W

Specifications

Type: Single Pole
Material: Thermoset
Volts AC: 120, 277
Amps: 15
Color: White
Type: Single Pole
Volts AC: 120, 277
Color: White
Material: Thermoset
Amps: 15

Customer Reviews

No reviews for this product
(0)