Timing Relay, DIN Rail, EMAR7, 240VAC, 5A, 7 Ranges, Changeover Output

Item #: 537376

Cat #: 88829117

UPC:

to view pricing and more.
Documents & Guides
Timing Relay, DIN Rail, EMAR7, 240 Volt AC, 5 Amp, 7 Ranges, Changeover Relay Output

Overview

Timing Relay, DIN Rail, EMAR7, 240 Volt AC, 5 Amp, 7 Ranges, Changeover Relay Output
Also known as: 88829117

Specifications

Poles: 2
Type: Timing Relay
Amps: 5
Mounting: DIN Rail
Volts AC: 240
Range: 0.100 sec - 20 hr
Poles: 2
Amps: 5
Volts AC: 240
Type: Timing Relay
Mounting: DIN Rail
Range: 0.100 sec - 20 hr