6" PVC 45° Elbow, 60" Radius, Schedule 40, Gray, Bell End

Item #: 537388

Cat #: 6004560ELB

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
6 Inch PVC 45 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray, Bell End

Overview

6 Inch PVC 45 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 6004560ELB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 45°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 6 in
Sweep Radius: 60 in