Milw 6276-21 Saw Jig Body Grip Orb

Item #: 537416

Cat #: 6276-21

UPC: 045242046140

Sign In or Register to view pricing and more.
Documents & Guides
Led Light For Improved Sightline, Variable Speed Dial For Repetitive Cuts, Precision Roller Blade Guide For Accurate Cuts, Counter Balanced For Reduced Vibration, Tachometer Feedback For Constant Cutting Speed, Cushion Grip For Superior Gripping And Contr

Overview

Led Light For Improved Sightline, Variable Speed Dial For Repetitive Cuts, Precision Roller Blade Guide For Accurate Cuts, Counter Balanced For Reduced Vibration, Tachometer Feedback For Constant Cutting Speed, Cushion Grip For Superior Gripping And Contr

At 6.2 A, Milwaukee's 6276-21 orbital jig saw is the highest powered jig saw in the industry! The jig saw has a 1 in. blade stroke with a 4-position orbital cutting action and 7 setting speed dial with 500 to 3,000 strokes per minute for fast cutting when you need it. A sturdy 6.25 in. cast aluminum base provides greater stability and the base plate has the tightest distance to nose of saw for cutting in tight corners. A keyless 45° bevel shoe adjusts quickly for angle cuts. The low position roller guide ensures blade stability and a precision cut. The Quik-Lok™ blade change system allows quick blade changes without the use of any tools. The built-in dust collection port allows attachment to a vacuum. Uses T-shank jig saw blades.

Also known as: 045242046140, 6276-21

Features & Benefits

  • Powerful 6.2 amp motor
  • Orbital action with 4 adjustment levels for faster cutting
  • 7 setting dial speed control 500-3000 SPM
  • Quik-Lok™ blade change system
  • 10 position dust blower and built-in dust collection port for easy attachment to vacuum
  • Die cast aluminum shoe and all metal gear case
  • Low position roller guide for blade stability and precision cuts
  • Counter balanced for reduced vibration
  • Keyless 45° bevel adjustment

Specifications

No Specifications Available