This product has been discontinued.

2" Liquidtight Aluminum Flex, Gray, 50' Coil
Item #: 537430
Cat #: LTA200-50
UPC: 786209865328
to view pricing and more.
Documents & Guides
2 Inch Liquidtight Aluminum Flex, Type LTA, Aluminum Core, PVC Jacket, Gray, 50 Foot Coil
Overview
2 Inch Liquidtight Aluminum Flex, Type LTA, Aluminum Core, PVC Jacket, Gray, 50 Foot Coil
Also known as: 786209865328, LTA200-50
Specifications
| Jacket: | PVC |
| Color: | Gray |
| Length: | 50 ft |
| Diameter: | 2 in |
| Material: | Aluminum |
| Package Type: | Coil |
| Jacket: | PVC |
| Length: | 50 ft |
| Material: | Aluminum |
| Color: | Gray |
| Diameter: | 2 in |
| Package Type: | Coil |