Air Conditioner, 4000 BTU, Stainless Steel

Item #: 537431

Cat #: CR290426G061

UPC: 783510223441

to view pricing and more.
Air Conditioner for Enclosure, ProAir Harsh Environment, 15.75 x 8.63 x 29.5 Inch, Indoor/Outdoor, NEMA 4X , 4000 BTU, 460 Volt, 1 Phase, Stainless Steel

Overview

Air Conditioner for Enclosure, ProAir Harsh Environment, 15.75 x 8.63 x 29.5 Inch, Indoor/Outdoor, NEMA 4X , 4000 BTU, 460 Volt, 1 Phase, Stainless Steel

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510223441, CR290426G061

Specifications

Width: 15.750 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Depth: 8.630 in
Finish: Brushed #3
Height: 29.500 in
Weight: 123 lb
Width: 15.750 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 123 lb
IP/NEMA Rating: NEMA 4X
Depth: 8.630 in
Height: 29.500 in