ETN CMB2424B200BTS 3/4 in Type CH N

Item #: 537511

Cat #: CMB2424B200BTS

UPC: 782114987896

Sign In or Register to view pricing and more.
C-H CMB2424B200BTS 3/4 in Typ

Overview

C-H CMB2424B200BTS 3/4 in Typ
Also known as: 782114987896, CMB2424B200BTS

Specifications

Jaws: 4
Width: 15 in
Sockets: 1
Depth: 6.500 in
Length: 34.500 in
Jaws: 4
Sockets: 1
Length: 34.500 in
Width: 15 in
Depth: 6.500 in