Wiring Duct, Wide Slot, 1" x 2" x 6', PVC, White, Adhesive

Item #: 53758

Cat #: G1X2WH6-A

UPC: 074983546985

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 1" W x 2" H x 6' L, PVC, White, Adhesive Backing, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 1" W x 2" H x 6' L, PVC, White, Adhesive Backing, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546985, G1X2WH6-A

Specifications

Height: 2 in
Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 in
Material: PVC