160MM INDUSTRIAL

Item #: 537618
Cat #: 855BL-N10DH8
UPC: 781180115523
Sign In or Register to view pricing and more.
Documents & Guides
AB 855BL-N10DH8 160MM INDUSTRIAL BEACON 160 MM BEACON

Overview

AB 855BL-N10DH8 160MM INDUSTRIAL BEACON 160 MM BEACON
Also known as: 781180115523, 855BL-N10DH8

Specifications

Volts AC: 120
Mounting: Conduit
Shape: Round
Color: Yellow
Volts AC: 120
Shape: Round
Mounting: Conduit
Color: Yellow

Customer Reviews

No reviews for this product
(0)