C-Clamp for Strut and Rod, 1/2" Rod, 5/8" Max Flange

Item #: 537689

Cat #: 200RS500

UPC: 782856342472

to view pricing and more.
Documents & Guides
200rs500 Dual Purpose strut Clamp

Overview

200rs500 Dual Purpose strut Clamp

Top mounted beam clamp for use with standard flange widths (Strut compatible).

Also known as: 782856342472, 200RS500

Features & Benefits

  • Dual puropse beam clamp for rod and strut
  • Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 23)

Specifications

Diameter: 0.500 in
Length: 3 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 0.500 in
Material: Steel
Length: 3 in
Finish: Pre-Galvanized