Disconnect Switch, Non-Fusible, NEMA 3R, 60A, 600VAC, Heavy Duty

Item #: 537739

Cat #: HU362RBVW

UPC: 785901527909

to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 3R, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Viewing Window

Overview

Disconnect Switch, Non-Fusible, NEMA 3R, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Viewing Window
Also known as: 785901527909, HU362RBVW

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R