Heat Shrink Thin PVC, .05"(1.2mm) Dia Bl

Item #: 537807

Cat #: HSTTP05-QY

UPC: 074983400317

to view pricing and more.
Documents & Guides
Heat Shrink Thin PVC, .05"(1.2mm) Dia BlThin wall PVC heat shrink, .05" (1.2mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.

Overview

Heat Shrink Thin PVC, .05"(1.2mm) Dia BlThin wall PVC heat shrink, .05" (1.2mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.
Also known as: 074983400317, HSTTP05-QY

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black