Heat Shrink Thin PVC, .25"(6.4mm) Dia Bl

Item #: 537808

Cat #: HSTTP25-QY

UPC: 074983405633

to view pricing and more.
Documents & Guides
Thin wall PVC heat shrink, .25" (6.4mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.

Overview

Thin wall PVC heat shrink, .25" (6.4mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.
Also known as: 074983405633, HSTTP25-QY

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black