Push button head, Harmony XB5, plastic, projecting, red, 22mm, spring return, booted, unmarked

Item #: 537848

Cat #: ZB5AP4

UPC: 389110906670

to view pricing and more.
Push button head, Harmony XB5, plastic, projecting, red, 22mm, spring return, booted, unmarked

Overview

Push button head, Harmony XB5, plastic, projecting, red, 22mm, spring return, booted, unmarked

This Harmony XB5, clear silicone booted red button head operates with a spring return mechanism. This silicone booted button head provides a simple solution to comply with hygiene requirement in food, beverage industries as well as healthcare and pharmaceuticals. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110906670, ZB5AP4

Specifications

Standards: California Proposition 65
Standards: California Proposition 65