This product may not be available in all locations.

AC Drive, 480VAC, 740A, 700HP LD, 650HP ND, & 500HP HD, 3PH, Frame 8
Item #: 537858
Cat #: 20G11TD740AN0NNNNN
UPC: 884951218000
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, 480 Volt AC, 740 Amp, Embedded Ethernet/IP, AC Input with DC Terminals, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, & 400 Horse Power Heavy Duty, 3-Phase, Open Type, Frame Size 8
Overview
AC Drive, PowerFlex 755, 480 Volt AC, 740 Amp, Embedded Ethernet/IP, AC Input with DC Terminals, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, & 400 Horse Power Heavy Duty, 3-Phase, Open Type, Frame Size 8
Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11TD430AN0NNNNN from Rockwell Automation® is a PowerFlex 755 AC packaged drive.Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951218000, 20G11TD740AN0NNNNN
Specifications
| Size: | 8 |
| Phase: | 3 |
| Type: | AC Drive, General Purpose |
| Horsepower: | 700, 500, 650 |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP20 |
| Amps: | 740 |
| Size: | 8 |
| Type: | AC Drive, General Purpose |
| Volts AC: | 480 |
| Amps: | 740 |
| Phase: | 3 |
| Horsepower: | 700, 500, 650 |
| IP/NEMA Rating: | IP20 |