
Wiring Duct, Wide Slot, 1-1/2" x 3" x 6', PVC, White, Adhesive
Item #: 53795
Cat #: G1.5X3WH6-A
UPC: 074983547111
Sign In or Register to view pricing and more.
Documents & Guides
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 3.12" H x 6' L, Lead Free PVC, White, Adhesive Backing, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 3.12" H x 6' L, Lead Free PVC, White, Adhesive Backing, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983547111, G1.5X3WH6-A
Specifications
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | White |
| Height: | 3 in |