Disconnect Switch, Fusible, NEMA 3R, 30A, 3P, 600VAC, Neutral

Item #: 538058

Cat #: H361NRBVW

UPC:

to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, with Viewing Window
Also known as: H361NRBVW

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30
Standards: California Proposition 65