Motor, Explosion-Proof, 150HP, 460VAC, 1800RPM, 3PH

Item #: 538067

Cat #: 15018XT3E445T-I

UPC:

to view pricing and more.
Documents & Guides
Motor, Explosion-Proof, 150 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 445T Frame, TEFC Enclosure

Overview

Motor, Explosion-Proof, 150 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 445T Frame, TEFC Enclosure
Also known as: 15018XT3E445T-I

Specifications

Phase: 3
Horsepower: 150
Type: Motor
Mounting: Foot
RPM: 1800
Phase: 3
Type: Motor
RPM: 1800
Horsepower: 150
Mounting: Foot