LED BOLLARD 18 " 2X5W WARM

Item #: 538082

Cat #: BLED2X5-18Y

UPC: 019813027531

to view pricing and more.
Documents & Guides
No Documents Available
Landscape 256 Lumens Bled 18 Inches Square 10W 3000K Bronze

Overview

Landscape 256 Lumens Bled 18 Inches Square 10W 3000K Bronze
Also known as: 019813027531, BLED2X5-18Y

Specifications

Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Wattage: 5
Type: Landscape
Color: Bronze
Color Rendering Index (CRI): 87
Wattage: 5
Color: Bronze
Color Temperature: 3000 (Warm White)
Type: Landscape