Mm LED 175w Bu 3/4 Pendant Co

Item #: 538141

Cat #: MLEDND172P5BU

UPC: 781381961486

to view pricing and more.
Documents & Guides
APP MLEDND172P5BU MM LED 175W MM LED 175W BU 3/4" PENDANT CO

Overview

APP MLEDND172P5BU MM LED 175W MM LED 175W BU 3/4" PENDANT CO
Also known as: 781381961486, MLEDND172P5BU

Specifications

Mounting: Stanchion
Wattage: 74
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Stanchion
Lumens: 6075
Light Technology: LED
Wattage: 74
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277