Disconnect Enclosure, Free-Stand, Universal Cut-Out, NEMA 12

Item #: 538208

Cat #: A90XM4018FTCG

UPC: 783510256845

to view pricing and more.
Disconnect Enclosure, Free-Stand, Universal Cut-Out, NEMA 12, 1-Door, Size: 90 x 40 x 18 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Disconnect Enclosure, Free-Stand, Universal Cut-Out, NEMA 12, 1-Door, Size: 90 x 40 x 18 Inch, Material/Finish: Steel/Gray Powder Coat

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510256845, A90XM4018FTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 40.250 in
Depth: 18.120 in
Finish: Powder Coated
Height: 90.120 in
IP/NEMA Rating: IP55, NEMA 12
Width: 40.250 in
Finish: Powder Coated
Material: Steel
Depth: 18.120 in
Height: 90.120 in