Contactor body,TeSys F,3P(3NO)-AC-3, <=440V 330A without coil

Item #: 53828

Cat #: LC1F330

UPC: 389110230898

to view pricing and more.
Contactor body,TeSys F,3P(3NO)-AC-3, <=440V 330A without coil

Overview

Contactor body,TeSys F,3P(3NO)-AC-3, <=440V 330A without coil

TeSys F contactor, 3 poles (3NO), 330A/1000V AC-3, for motor applications up to 160kW@400V. Contactor with no coil to allow a later selection and installation (coil to be ordered separately), it provides bolt terminals for bars or cables with lugs. For high operating rates until 2400 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to a drawer for insertion of the selected coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110230898, LC1F330

Specifications

Type: 3-Pole
Standards: California Proposition 65
Type: 3-Pole
Standards: California Proposition 65