This product has been discontinued.

Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Item #: 538290
Cat #: 4A975
UPC: 728494139791
to view pricing and more.
Deep Strut - No Holes, Steel, Green, 12 Gauge, Height: 1-5/8", Width: 1-5/8", Length: 10'
Overview
Deep Strut - No Holes, Steel, Green, 12 Gauge, Height: 1-5/8", Width: 1-5/8", Length: 10'
Also known as: 728494139791, 4A975
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |