ANALOG CABLE

Item #: 53834

Cat #: 1492-ACABLE010E

UPC: 662072657126

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-ACABLE010E ANALOG CABLE

Overview

AB 1492-ACABLE010E ANALOG CABLE
Also known as: 662072657126, 1492-ACABLE010E

Specifications

Gauge: 10 AWG
Family / Style: 1492
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Type: SOOW
Conductors: 2 Pair
Gauge: 10 AWG
Length: 1000 ft, Cut to Length
Color: Black
Type: SOOW
Family / Style: 1492
Material: Copper
Volts AC: 600
Conductors: 2 Pair