Contactor, IEC, 23A, 3P, 24VDC Electronic Coil w/Integrated Diode

Item #: 538341

Cat #: 100-C23EJ200

UPC: 662074889228

to view pricing and more.
Contactor, IEC, 23 Amp, 4-Pole, 24 Volt DC Coil with Integrated Diode, 2 Normally Open, 2 Normally Closed, Main Contact

Overview

Contactor, IEC, 23 Amp, 4-Pole, 24 Volt DC Coil with Integrated Diode, 2 Normally Open, 2 Normally Closed, Main Contact

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662074889228, 100-C23EJ200

Specifications

Volts DC Control: 24
Amps: 23
Type: Contactor
Poles: 4
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Amps: 23
Poles: 4