SQD QO320SWN MINIATURE CIRCUIT

Item #: 538390

Cat #: QO320SWN

UPC: 785901400707

to view pricing and more.
SQD QO320SWN MINIATURE CIRCUIT BREAKER 120/240V 20A

Overview

SQD QO320SWN MINIATURE CIRCUIT BREAKER 120/240V 20A
Also known as: 785901400707, QO320SWN

Specifications

Poles: 3
Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 20
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Interrupt Rating AC: 10 kA