Grounding Busbar, w/Insulators and Brackets, CC, 20" x 4" x 0.25", 25' Pigtail, #2 Solid

Item #: 538482

Cat #: EGBA14420CC1TT

UPC: 782856641889

to view pricing and more.
Documents & Guides
CAD EGBA14420CC1TT BAR GRD BU

Overview

CAD EGBA14420CC1TT BAR GRD BU

Common earthing point for multiple electrical panels and devices.

Also known as: 782856641889, EGBA14420CC1TT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2
Width: 4 in