Power Distribution Block Cover

Item #: 538503

Cat #: LD4560-3

UPC: 079458014877

to view pricing and more.
Documents & Guides
Power Distribution Block Cover

Overview

Power Distribution Block Cover

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.

Also known as: 079458014877, LD4560-3

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Color: Black
Amps: 335
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2, 6 - 400
Poles: 3
Mounting: Surface
Amps: 335
Material: Aluminum
Allowable Gauge Range: 14 - 2, 6 - 400
Volts DC: 600
Color: Black
Volts AC: 600
Standards: California Proposition 65