Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 538507

Cat #: 1585J-M8CBJM-4

UPC: 612598921829

to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 4 meter *** Rockwell Automation Preferred Product ***

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 4 meter *** Rockwell Automation Preferred Product ***
Also known as: 612598921829, 1585J-M8CBJM-4

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 4 m
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 4 m
Color: Teal
Conductors: 4 Pair
Special Program: Rockwell Automation Preferred Product