HINGE SCREW CVR WIREWAY, 10X10X120

Item #: 538544

Cat #: 1010120-HS

UPC: 782051478273

to view pricing and more.
Eaton B-Line series wireway, 10" height, 120" length, 10" width, HS wireway, Thru holes, 39 top knockouts, 39 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wireway, 10" height, 120" length, 10" width, HS wireway, Thru holes, 39 top knockouts, 39 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051478273, 1010120-HS

Specifications

Length: 120 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Length: 120 in
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R