This product has been discontinued.

16W PAR38 LED Lamp, 30K
Item #: 538654
Cat #: LED16PAR38/DIM/830/FL40-WARRANTY-REPLACE
UPC: 046135784347
to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78434
Overview
LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78434
Also known as: 046135784347, LED16PAR38/DIM/830/FL40-WARRANTY-REPLACE
Specifications
| Lumens: | 1000 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PAR38 (Sealed Beam) |
| Wattage: | 16 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Lumens: | 1000 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 16 |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Angle: | 40° |