SQD FA24020AB1021 MOLDED CASE

Item #: 538697

Cat #: FA24020AB1021

UPC: 785901234661

to view pricing and more.
Documents & Guides
No Documents Available
SQD FA24020AB1021 MOLDED CASE CIRCUIT BREAKER 480V 20A

Overview

SQD FA24020AB1021 MOLDED CASE CIRCUIT BREAKER 480V 20A
Also known as: 785901234661, FA24020AB1021

Specifications

Volts AC: 480
Poles: 2
Amps: 20
Volts AC: 480
Amps: 20
Poles: 2