Ground Terminal Block, 8mm, 24-6 AWG

Item #: 538719

Cat #: 1SNK508150R0000

UPC: 804325489188

to view pricing and more.
Ground Terminal Block, Screw Clamp. Color: V2 Green/Yellow. Size: 8 mm Block, 8 mm Spacing. Wire Size: 24 - 6 AWG.

Overview

Ground Terminal Block, Screw Clamp. Color: V2 Green/Yellow. Size: 8 mm Block, 8 mm Spacing. Wire Size: 24 - 6 AWG.

Snap-in rail connection for rapid installation and removal. For use with applications ranging from standard distribution and control panels, to specialized applications in key industries such as traction, energy, maritime, explosive atmospheres, material handling, etc.

Also known as: 804325489188, 1SNK508150R0000

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Family / Style: Entrelec
Type: Screw Clamp, Ground Block
Color: Green/Yellow
Family / Style: Entrelec
Mounting: DIN Rail
Type: Screw Clamp, Ground Block