FUSE BLK SS 10 BOX

Item #: 538797

Cat #: 0351

UPC: 781789600192

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUSE BLK SS 10 BOXBuchanan, Fuse Block, Amperage Rating: 30 AMP, Voltage Rating: 600 V, Material: Phenolic, Filled, Flame retardant Housing, Copper Alloy Contact, Steel Plated Screw, Mounting: Direct Mount (Flat Base), Size: 13/32 X 1-1/2 IN, Operating Temperature: 302, 150 DEG F, DEG C, Contact Type: Strap Screw, Wire Size: #22 To #8, Frequency: 60 HZ, Breakdown Voltage: 8400 VAC, Dielectric Strength (rh40% At Sea Level): 300 V/MIL Thickness (Per ASTM D149), Ul High Voltage Arc Testing: 0.49 - 0.58 IN/MINT, Water Absorption (24 Hr Pct Weight Gain): 0.45 PCT (Per ASTM D570), Flammability: 94V-1 (Per UL94), Chemical Resistance: Resistant To Acids, Alkalies, Aliphatic Hydrocarbons And Ketones (Per ASTM D5343), Radiation Resistance (ergs G1 C): 2.7 X 10 Power 7 Min, Center-to-center Spacing: 0.750 IN CL: 16 Circuits Per Foot, Fuse Type: Ferrule-Type Cartridge, Includes: Puller, Strap Screw

Overview

FUSE BLK SS 10 BOXBuchanan, Fuse Block, Amperage Rating: 30 AMP, Voltage Rating: 600 V, Material: Phenolic, Filled, Flame retardant Housing, Copper Alloy Contact, Steel Plated Screw, Mounting: Direct Mount (Flat Base), Size: 13/32 X 1-1/2 IN, Operating Temperature: 302, 150 DEG F, DEG C, Contact Type: Strap Screw, Wire Size: #22 To #8, Frequency: 60 HZ, Breakdown Voltage: 8400 VAC, Dielectric Strength (rh40% At Sea Level): 300 V/MIL Thickness (Per ASTM D149), Ul High Voltage Arc Testing: 0.49 - 0.58 IN/MINT, Water Absorption (24 Hr Pct Weight Gain): 0.45 PCT (Per ASTM D570), Flammability: 94V-1 (Per UL94), Chemical Resistance: Resistant To Acids, Alkalies, Aliphatic Hydrocarbons And Ketones (Per ASTM D5343), Radiation Resistance (ergs G1 C): 2.7 X 10 Power 7 Min, Center-to-center Spacing: 0.750 IN CL: 16 Circuits Per Foot, Fuse Type: Ferrule-Type Cartridge, Includes: Puller, Strap Screw
Also known as: 781789600192, 0351

Specifications

No Specifications Available