Selector Switch, Keyed 2-Position, Maintained, Operator Only, Key E16

Item #: 538816

Cat #: 9001KS11K1E16

UPC: 785901034711

to view pricing and more.
Selector Switch, Key Operated, Left Withdrawal, 30mm, Black, 2 Positions, Maintained, Non-Illuminated, Operator Only, Key # E16

Overview

Selector Switch, Key Operated, Left Withdrawal, 30mm, Black, 2 Positions, Maintained, Non-Illuminated, Operator Only, Key # E16

Harmony 9001K provides the broadest selection of control products in a variety of enclosure types to suit your electrical, environmental, and special requirements. Control products range from push buttons to pilot lights to selector switches to mushroom head operators, offering robust and dependable solutions for a broad range of heavy industrial applications.

Also known as: 785901034711, 9001KS11K1E16

Specifications

Mounting: Panel
Color: Chrome
Size: 30 mm
Type: Keyed, 2 Position, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Chrome
Type: Keyed, 2 Position, Selector Switch