
15 Amp, 120V AC, In-Line GFCI Molded Plug & Conn - Cord: 2ft
Item #: 538829
Cat #: 15050-1M
UPC: 786788897468
to view pricing and more.
Documents & Guides
In-Line GFCI with Molded Plug and Connector. 120V AC. 15 Amps. 50/60 Hz. NEMA Configuration: 5-15. Cord Type: 12/3 SJTW. Cord Length: 2 ft. Includes: Manual Reset Button.
Overview
In-Line GFCI with Molded Plug and Connector. 120V AC. 15 Amps. 50/60 Hz. NEMA Configuration: 5-15. Cord Type: 12/3 SJTW. Cord Length: 2 ft. Includes: Manual Reset Button.
GFCI PRODUCTS ARE REQUIRED IN COMMERCIAL AND INDUSTRIAL APPLICATIONS EVEN WHEN WATER IS NOT PRESENT; WOODHEAD® GFCI PRODUCTS ARE DESIGNED FOR PROTECTION, RELIABILITY AND SAFETY WHEREVER PORTABLE POWER OR POWER CORDS ARE USED Woodhead GFCI products are designed to prevent the occurrences of serious injury or death associated with electrical accidents in construction sites and other rugged industrial settings. Portable GFCI products are equipped with an open-neutral relay that meets OSHA requirements, safeguarding workers and employees against ground faults.
Also known as: 786788897468, 15050-1M
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Type: | GFCI |
| Amps: | 15 |
| Length: | 2 ft |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Type: | GFCI |
| Length: | 2 ft |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Color: | Yellow |