Differential thermal overload relays, TeSys K, 0.8 to 1.2 A, class 10A

Item #: 53885

Cat #: LR2K0306

UPC: 389110230423

to view pricing and more.
Differential thermal overload relays, TeSys K, 0.8 to 1.2 A, class 10A

Overview

Differential thermal overload relays, TeSys K, 0.8 to 1.2 A, class 10A

LR2K0306 is a TeSys LRK thermal overload relay from Schneider Electric to be used with a TeSys K contactors. It protects motors 0.25-0.37kW@400V thanks to a thermal range 0.8-1.2A, a tripping class 10A and phase unbalance protection. LR2K0306 is a TeSys LRK thermal overload relay from Schneider Electric for direct mounting on TeSys K contactors. With a thermal setting range 0.8-1.2A, a tripping class 10A and phase unbalance detection, it protects motors 0.25-0.37kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1K06 to form a compact starter. Light and compact, 45mm wide. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LA7K0064).

Also known as: 389110230423, LR2K0306

Specifications

Width: 45 mm
Type: Overload Relay
Height: 58 mm
Standards: California Proposition 65
Width: 45 mm
Height: 58 mm
Type: Overload Relay
Standards: California Proposition 65