Zoom™ Fish Tape Replacement, 100' w/Eyelet

Item #: 538903

Cat #: 31-093

UPC: 783250310937

to view pricing and more.
100" Fish Tape Replacement, Zoom™, Diameter: 3/16", End Type: Eyelet, Radial Steel Core Twisted Wires, Material: Nylon Jacketed Stainless Steel. Replacement For Item: 0509496

Overview

100" Fish Tape Replacement, Zoom™, Diameter: 3/16", End Type: Eyelet, Radial Steel Core Twisted Wires, Material: Nylon Jacketed Stainless Steel. Replacement For Item: 0509496
Also known as: 783250310937, 31-093

Specifications

Type: Replacement, Fish Tape
Length: 100 ft
Diameter: 3/16 in
Material: Stainless Steel, Nylon
Standards: California Proposition 65
Type: Replacement, Fish Tape
Diameter: 3/16 in
Standards: California Proposition 65
Length: 100 ft
Material: Stainless Steel, Nylon