REXEL logo
Made in USA

Conduit Body Cover, Form 85, Aluminum, 3/4"

Item #: 53893
Cat #: K75-A
UPC: 781381470452
Sign In or Register to view pricing and more.
Conduit Body Cover, Type: Screw-On, FM85, Size: 3/4", Material: Stamped Aluminum.
Substitutes
Cooper Crouse-Hinds
Item #: 25825
CAT #: 250
UPC: 784564140524
Sign In or Register to view pricing and more.

Product Overview

Conduit Body Cover, Type: Screw-On, FM85, Size: 3/4", Material: Stamped Aluminum.
Also known as: 781381470452, K75-A, LB

Frequently Bought Together (72)

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)