SQD JDL36175AASA MOLDED CASE

Item #: 538954

Cat #: JDL36175AASA

UPC: 606487405668

to view pricing and more.

Overview

SQD JDL36175AASA MOLDED CASE CIRCUIT BREAKER 600V 175A
Also known as: 606487405668, JDL36175AASA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 175
Standards: California Proposition 65
Interrupt Rating AC: 14 kA